This item is Discontinued.

This item is Discontinued.
Accent Table, 15.5 in W, 15.5 in L, 18 in H, Composite (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0805-10880
- Zoro #
- G508204648
- UPC #
- 804343208822
- Country of Origin
- India
Dimensions
- Width
- 15.5 in
- Length
- 15.5 in
- Height
- 18 in
Details
- Item
- Accent Table
- Tabletop Material
- Composite
- Leg Color
- Blue
- Finish
- Blue
Description
The Coyle Accent Table is a wrapped drumshaped side table with a blue and white Mediterraneaninspired ogee pattern This versatile side table adds the perfect coastal touch to any space
- •15.5in W x 15.5in D x 18in H
- •Item has a blue finish
- •Item made from composite
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •No assembly required