This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0809-11135
- Zoro #
- G109935385
- UPC #
- 843558006137
- Country of Origin
- India
- Material
- Metal
- Color
- Black
- Item
- Table Lamp
- Number of Bulbs
- 1
- Voltage
- 120V
- Standards
- UL/CSA
- Design Style
- Transitional
- Bulb Base Type
- A21
- Maximum Wattage
- 150W
- Location Rating
- Dry
- Series/Collection
- Daher
- Dimmable
- No
Description
The Daher Table Lamp has a textured cylindrical body made from black metal and a white fabric drum shade. This lamp is versatile and simple, with an industrial edge, ideal for a variety of room settings.
- •17in W x 17in D x 26in H
- •Black finish
- •Item made from metal
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study