This item is Discontinued.

This item is Discontinued.
Daher 26'' High 1Light Table Lamp, Black, Includes LED Bulb (Discontinued)
Mfr #
H0809-11135-LED
Zoro #
G308204541
UPC # 809096088684
Country of Origin India
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0809-11135-LED
- Zoro #
- G308204541
- UPC #
- 809096088684
- Country of Origin
- India
- Material
- Metal
- Finish
- Black
- Color
- Black
- Bulb Type
- A21
- Item
- Table Lamp
- Glass Color
- Warm White
- Shade Material
- Fabric
- Number of Bulbs
- 1
- Design Style
- Transitional
- Maximum Wattage
- 9.5
- Shade Color
- White
- Voltage
- 120
- Bulb Base Type
- Medium - E26
Description
The Daher Table Lamp has a textured cylindrical body made from black metal and a white fabric drum shade This lamp is versatile and simple, with an industrial edge, ideal for a variety of room settings
- •17in W x 17in D x 26in H
- •Item available in black
- •Item made from metal
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.