This item is Discontinued.

This item is Discontinued.
Elliott Wall Mirror, White (Discontinued)
Mfr #
H0036-10907
Zoro #
G608205057
UPC # 843558188505
Country of Origin China
Category Decorative Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0036-10907
- Zoro #
- G608205057
- UPC #
- 843558188505
- Country of Origin
- China
- Color
- White
- Item
- Mirror
- Finish
- Whitewash
- Material
- Wood Composite
Description
The Elliott Wall Mirror has a simple architecturallyinfluenced arched shape framed in white wood It's large scale makes it ideal above a fireplace mantel, in a hallway, bedroom or entryway
- •31.5in W x 1.5in D x 47.25in H
- •Item available in whitewash
- •Item made from wood composite
- •1 year limited warranty
- •Unique pieces add a dose of color and dimension to any wall
- •Item is not rated for outdoor use
- •D-ring mounting hardware included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.