This item is Discontinued.

This item is Discontinued.
Flute Wall Mirror, Polished Nickel (Discontinued)
Mfr #
H0896-10956
Zoro #
G708204479
UPC # 843558186853
Country of Origin India
Category Decorative Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0896-10956
- Zoro #
- G708204479
- UPC #
- 843558186853
- Country of Origin
- India
- Color
- Nickel
- Material
- Metal
- Finish
- Polished Nickel
- Item
- Mirror
Description
The Flute Wall Mirror has a rectangular frame with an offcenter round mirror, creating an asymmetrical framing on one side made from corrugated aluminum in a shiny nickel finish
- •36in W x 1.5in D x 48in H
- •Item available in polished nickel
- •Item made from metal
- •1 year limited warranty
- •Unique pieces add a dose of color and dimension to any wall
- •Item is not rated for outdoor use
- •Eye ring mounting hardware included