This item is Discontinued.

This item is Discontinued.
Gabe Cabinet, Blue (Discontinued)
Mfr #
H0015-10227
Zoro #
G108206516
UPC # 804343209010
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0015-10227
- Zoro #
- G108206516
- UPC #
- 804343209010
- Country of Origin
- China
- Arm Style
- Traditional
- Series
- Gabe
- Frame Material
- Wood Composite
- Finish
- Blue
- Item
- Cabinet - Credenza
- Color
- Blue
Description
The Gabe Cabinet is a twodoor storage cabinet with inner shelving The doors are covered in pale blue grass cloth, adding a natural, textural element Brass inlay surrounds the white inset bevel on the face The cabinet is finished with sculptural brass handles
- •52in W x 18.75in D x 34in H
- •Item has a painted finish
- •Item made from wood composite
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •No assembly required
- •Cord management
- •Mounting hardware included
- •Adjustable shelves