This item is Discontinued.

This item is Discontinued.
Gabe Credenza, Blue (Discontinued)
Mfr #
H0015-10228
Zoro #
G608206511
UPC # 804343209027
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0015-10228
- Zoro #
- G608206511
- UPC #
- 804343209027
- Country of Origin
- China
- Arm Style
- Traditional
- Series
- Gabe
- Frame Material
- Wood Composite
- Finish
- Blue
- Color
- Blue
- Item
- Cabinet - Credenza
Description
The Gabe Credenza is a fourdoor storage cabinet with inner shelving The doors are covered in pale blue grass cloth, adding a natural, textural element Brass inlay surrounds the white inset bevel on the face The cabinet is finished with sculptural brass handles
- •64in W x 18.75in D x 34in H
- •Item has a painted finish
- •Item made from wood composite
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •No assembly required
- •Cord management
- •Mounting hardware included
- •Adjustable shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.