This item is Discontinued.

This item is Discontinued.
Greer Bowl, Tall Beige (Discontinued)
Mfr #
H0017-10883
Zoro #
G308209799
UPC # 843558186198
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0017-10883
- Zoro #
- G308209799
- UPC #
- 843558186198
- Country of Origin
- China
Details
- Color
- Black
- Item
- Bowl - Tray
Description
The Greer Tall Bowl is a rounded earthenware display bowl with your choice of matte black or matte white finish on the outside, and an aqua glaze or gold metal enamel finish on the inside of the bowl This bowl is a sleek addition to any tabletop
- •12in W x 11.5in D x 6.5in H
- •Item available in beige
- •Item made from earthenware
- •1 year limited warranty
- •Decorative, functional and stylish, these storage items create organizational zones for everyday household items
- •Item is not rated for outdoor use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.