This item is Discontinued.

This item is Discontinued.
Habel 31'' High 1Light Table Lamp, White Glaze (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-11092
- Zoro #
- G808204621
- UPC #
- 843558188154
- Country of Origin
- China
Dimensions
- Height
- 31 in
- Width
- 17 in
- Length
- 17 in
Details
- Material
- Earthenware
- Finish
- White Glazed
- Color
- White
- Bulb Type
- A21
- Item
- Table Lamp
- Shade Material
- Fabric
- Voltage
- 120
- Maximum Wattage
- 150
- Design Style
- Transitional
- Number of Bulbs
- 1
- Shade Color
- White
- Bulb Base Type
- Medium - E26
Description
The Habel Table Lamp has a gently tapered cylindrical ceramic body covered in tiny handapplied blue trumpet shapes that mimic the look of ocean flora A white textured linen drum shade completes the look
- •17in W x 17in D x 31in H
- •Item available in white glazed
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards