This item is Discontinued.

This item is Discontinued.
Hodges 62'' High 2Light Floor Lamp, Matte Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-11114
- Zoro #
- G108204673
- UPC #
- 843558188345
- Country of Origin
- China
Dimensions
- Height
- 62 in
- Length
- 19 in
- Width
- 19 in
Details
- Number of Bulbs
- 2
- Material
- Metal
- Finish
- Matte Black
- Shade Material
- Fabric
- Bulb Type
- A19
- Dimmable
- No
- Glass Color
- White
- Item
- Floor Lamp
- Max. Wattage
- 60
- Bulb Base Type
- Medium - E26
Description
The Hodges Floor Lamp has a classic and versatile shape The lamp has a slender matte black body and aged brass tripod base and double pull chain A simple white linen hardback shade completes the look