This item is Discontinued.

This item is Discontinued.
Joanne Bench, Light Oak with Linen (Discontinued)
Mfr #
H0015-11443
Zoro #
G908207362
UPC # 804343209041
Country of Origin China
Category Accent Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0015-11443
- Zoro #
- G908207362
- UPC #
- 804343209041
- Country of Origin
- China
- Series
- Joanne
- Frame Material
- Wood
- Arm Style
- Transitional
- Color
- Natural
- Hardware Finish
- Light Oak
Description
The Joanne Bench is a long rectangular upholstered bench made from contemporary ash wood with a sculptural stepped base The bench top is upholstered in a choice of white boucle or natural linen fabric, adding a textural element
- •68in W x 20in D x 20in H
- •Item has a natural finish
- •Item made from wood
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
- •Benches combine function and form to elevate a space and provide the perfect finishing touch
- •Some assembly required