This item is Discontinued.

This item is Discontinued.
Jordana 58'' High 2Light Floor Lamp, Matte Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-11111
- Zoro #
- G208204849
- UPC #
- 843558188314
- Country of Origin
- China
- Number of Bulbs
- 2
- Material
- Metal
- Finish
- Matte Black
- Shade Material
- Metal
- Bulb Type
- G45
- Dimmable
- No
- Glass Color
- Black
- Item
- Floor Lamp
- Max. Wattage
- 40
- Bulb Base Type
- Medium - E26
Description
The Jordana Floor Lamp has a sleek and versatile shape The lamp has a slender matte black body with a base made from a column of natural white marble A double pull chain and black metal coneshaped shade completes the look
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.