This item is Discontinued.

This item is Discontinued.
Keller Bench, Shou Sugi Ban (Discontinued)
Mfr #
H0075-10842
Zoro #
G508207175
UPC # 804343208945
Country of Origin Indonesia
Category Accent Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0075-10842
- Zoro #
- G508207175
- UPC #
- 804343208945
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 19 in
- Overall Length
- 16 in
- Overall Width
- 56 in
Details
- Series
- Keller
- Frame Material
- Wood
- Arm Style
- Transitional
- Hardware Finish
- Shou Sugi Ban
- Color
- Black
Description
The Keller Bench is a long rectangular bench with Scandinavianinspired slats and treated with a historic technique known as shou sugi ban which creates a deep matte black finish The bench is ideal for an entryway or accent seating, and can also be used as a coffee table
- •56in W x 16in D x 19in H
- •Item features shou sugi ban finish technique
- •Item made from wood
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
- •Benches combine function and form to elevate a space and provide the perfect finishing touch
- •Some assembly required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.