This item is Discontinued.

This item is Discontinued.
Kincaid 29.5'' High 1-Light Table Lamp, Natural Burl (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0809-11134
- Zoro #
- G409935382
- UPC #
- 843558006120
- Country of Origin
- India
Dimensions
- Width
- 17 in
- Length
- 17 in
Details
- Material
- Wood
- Finish
- Natural Burl
- Item
- Table Lamp
- Voltage
- 120V
- Maximum Wattage
- 150W
- Design Style
- Transitional
- Bulb Base Type
- A21
- Number of Bulbs
- 1
- Standards
- UL/CSA
- Series/Collection
- Kincaid
- Dimmable
- No
- Location Rating
- Dry
Description
The Kincaid Table Lamp features an angled column of natural burled wood. The top of the lamp body showcases an inner triangle juxtaposed with matte black. The lamp is topped with a white fabric drum shade.
- •17in W x 17in D x 29.5in H
- •Natural burl finish
- •Item made from wood
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.