This item is Discontinued.

This item is Discontinued.
Larkin 275'' High 1Light Table Lamp, Green Glaze (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-11090
- Zoro #
- G108205052
- UPC #
- 843558188130
- Country of Origin
- China
- Material
- Earthenware
- Finish
- Green Glazed
- Color
- Green
- Bulb Type
- A21
- Item
- Table Lamp
- Voltage
- 120
- Number of Bulbs
- 1
- Maximum Wattage
- 150
- Shade Color
- White
- Design Style
- Transitional
- Shade Material
- Fabric
- Bulb Base Type
- Medium - E26
Description
The Larkin Table Lamp has a traditional urnshaped ceramic body covered in delicate handapplied ceramic ripples reminiscent of sea coral The green glazed finish and white textured linen drum shade complete the look
- •18in W x 18in D x 27.5in H
- •Item available in green glazed
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards