This item is Discontinued.

This item is Discontinued.
Larkin 275'' High 1Light Table Lamp, Green Glaze, Includes LED Bulb (Discontinued)
Mfr #
H0019-11090-LED
Zoro #
G508204921
UPC # 809096088554
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-11090-LED
- Zoro #
- G508204921
- UPC #
- 809096088554
- Country of Origin
- China
- Material
- Earthenware
- Finish
- Green Glazed
- Color
- Green
- Bulb Type
- A21
- Item
- Table Lamp
- Glass Color
- Warm White
- Maximum Wattage
- 9.5
- Number of Bulbs
- 1
- Design Style
- Transitional
- Shade Material
- Fabric
- Voltage
- 120
- Shade Color
- White
- Bulb Base Type
- Medium - E26
Description
The Larkin Table Lamp has a traditional urnshaped ceramic body covered in delicate handapplied ceramic ripples reminiscent of sea coral The green glazed finish and white textured linen drum shade complete the look
- •18in W x 18in D x 27.5in H
- •Item available in green glazed
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.