This item is Discontinued.

This item is Discontinued.
Accent Table, 22 in W, 22 in L, 22 in H, Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0895-10650
- Zoro #
- G608205156
- UPC #
- 818008065019
- Country of Origin
- India
- Item
- Accent Table
- Tabletop Material
- Metal
- Leg Color
- Bronze
- Finish
- Bronze
Description
The Leon Accent Table, inspired by French design, features slender legs in a dark bronze finish with light edges The small square table has crisscrossing support beams and a clear glass top This table is simple, stylish and highly versatile
- •22in W x 22in D x 22in H
- •Item available in bronze
- •Item made from metal
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.