This item is Discontinued.

This item is Discontinued.
Lore 29'' High 1Light Table Lamp, Plaster White, Includes LED Bulb (Discontinued)
Mfr #
H0019-11079-LED
Zoro #
G808205154
UPC # 809096088486
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-11079-LED
- Zoro #
- G808205154
- UPC #
- 809096088486
- Country of Origin
- China
Dimensions
- Height
- 29 in
- Width
- 16 in
- Length
- 16 in
Details
- Material
- Earthenware
- Finish
- Plaster White
- Color
- White
- Bulb Type
- A21
- Item
- Table Lamp
- Glass Color
- Warm White
- Shade Material
- Paper
- Shade Color
- White
- Voltage
- 120
- Design Style
- Modern/Contemporary
- Maximum Wattage
- 9.5
- Number of Bulbs
- 1
- Bulb Base Type
- Medium - E26
Description
The Lore Table Lamp has an oversized cylindrical ceramic base with an organic, elongated shape and a matte white finish The lamp has a carved, chiseled texture that reflects the handmade touch of the artisan, and is finished with a white parchment drum shade
- •16in W x 16in D x 29in H
- •Item available in plaster white
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.