This item is Discontinued.

This item is Discontinued.
Marko Stool, Light Oak (Discontinued)
Mfr #
H0015-10816
Zoro #
G908209731
UPC # 804343208372
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0015-10816
- Zoro #
- G908209731
- UPC #
- 804343208372
- Country of Origin
- China
- Arm Style
- Modern/Contemporary
- Series
- Marko
- Frame Material
- Wood
- Item
- Stool
- Color
- Natural
- Finish
- Light Oak
Description
The Marko Stool has a unique demilune waterfall shape with boucl upholstery that folds down two sides The curving white upholstery contrasts with the flat wood sides, creating a sculptural seat that works in a variety of room settings
- •20in W x 18.5in D x 18in H
- •Item has a natural finish
- •Item made from wood
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
- •Stools combine function and form to elevate a space and provide the perfect finishing touch
- •No assembly required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.