This item is Discontinued.

This item is Discontinued.
Maze Box, Large Natural (Discontinued)
Mfr #
H0897-10988
Zoro #
G108210391
UPC # 843558187096
Country of Origin India
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0897-10988
- Zoro #
- G108210391
- UPC #
- 843558187096
- Country of Origin
- India
Details
- Item
- Box - Bin - Basket
- Color
- Natural
Description
Made from natural mango wood, the Maze Box features a carved Greek Keyinspired mazelike motif that wraps around the lower portion of the box, with a brassclad lid This decorative storage box works in a variety of room settings and displays
- •12in W x 12in D x 4.5in H
- •Item available in natural
- •Item made from wood
- •1 year limited warranty
- •Decorative storage vessels in a range of materials and sizes add functional and flair to any space
- •Item is not rated for outdoor use