This item is Discontinued.

This item is Discontinued.
Accent Table, 22 in W, 22 in L, 24 in H, Wood (Discontinued)
Mfr #
H0075-10250
Zoro #
G208204559
UPC # 804343208976
Country of Origin Indonesia
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0075-10250
- Zoro #
- G208204559
- UPC #
- 804343208976
- Country of Origin
- Indonesia
- Item
- Accent Table
- Tabletop Material
- Wood
- Leg Color
- Black
- Finish
- Shou Sugi Ban
Description
The Minato Accent Table is a small pedestal table with a slightly conical base and extra thick tabletop made from mahogany and treated with a historic technique known as shou sugi ban which creates a deep matte black finish
- •22in W x 22in D x 24in H
- •Item features shou sugi ban finish technique
- •Item made from wood
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •No assembly required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.