This item is Discontinued.

This item is Discontinued.
Accent Table, 16 in W, 16 in L, 20 in H, Wood (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0805-9804
- Zoro #
- G708204608
- UPC #
- 843558183678
- Country of Origin
- India
Dimensions
- Width
- 16 in
- Length
- 16 in
- Height
- 20 in
Details
- Item
- Accent Table
- Tabletop Material
- Wood
- Leg Color
- Natural
- Finish
- Natural
Description
The Morris Accent Table is a small pedestal table made from cerused mango wood The base features three simple cylinders and the round top has a slightly beveled, rounded edge
- •16in W x 16in D x 20in H
- •Item available in natural
- •Item made from wood
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room