This item is Discontinued.

This item is Discontinued.
Ohara 28'' High 1Light Table Lamp, Matte Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-11059
- Zoro #
- G508204808
- UPC #
- 843558187836
- Country of Origin
- China
- Material
- Metal
- Finish
- Matte Black
- Color
- Black
- Bulb Type
- A21
- Item
- Table Lamp
- Number of Bulbs
- 1
- Design Style
- Modern/Contemporary
- Voltage
- 120
- Shade Color
- White
- Maximum Wattage
- 150
- Shade Material
- Fabric
- Bulb Base Type
- Medium - E26
Description
The Ohara Table Lamp features two curved sculptural blocks that come together to create a dynamic and bold twotone base made from black metal and white marble A white linen rectangular shade completes the look