This item is Discontinued.

This item is Discontinued.
Ohara 28'' High 1Light Table Lamp, Matte Black, Includes LED Bulb (Discontinued)
Mfr #
H0019-11059-LED
Zoro #
G108204826
UPC # 809096088448
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-11059-LED
- Zoro #
- G108204826
- UPC #
- 809096088448
- Country of Origin
- China
- Material
- Metal
- Finish
- Matte Black
- Color
- Black
- Bulb Type
- A19
- Item
- Table Lamp
- Glass Color
- Warm White
- Design Style
- Modern/Contemporary
- Shade Color
- White
- Maximum Wattage
- 9.5
- Number of Bulbs
- 1
- Shade Material
- Fabric
- Voltage
- 120
- Bulb Base Type
- Medium - E26
Description
The Ohara Table Lamp features two curved sculptural blocks that come together to create a dynamic and bold twotone base made from black metal and white marble A white linen rectangular shade completes the look