This item is Discontinued.

This item is Discontinued.
Okin Pouf, White (Discontinued)
Mfr #
H0015-10826
Zoro #
G308210382
UPC # 804343208488
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0015-10826
- Zoro #
- G308210382
- UPC #
- 804343208488
- Country of Origin
- China
Dimensions
- Height
- 21 in
- Width
- 21 in
- Length
- 21 in
Details
- Arm Style
- Transitional
- Series
- Okin
- Frame Material
- Fabric
- Finish
- White
- Color
- White
- Item
- Stool
Description
The Okin Pouf is a round upholstered pouf in white boucle with an oak veneer base The pouf adds curves and dimension to any space, and provides a versatile seating option for the living room or bedroom
- •21in W x 21in D x 21in H
- •Item is fully upholstered
- •Item made from fabric
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
- •Stools combine function and form to elevate a space and provide the perfect finishing touch
- •No assembly required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.