This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H018-7240
- Zoro #
- G108433646
- UPC #
- 818008053887
- Country of Origin
- China
- Dimmable
- No
- Fixture Voltage
- 120
- Finish
- Satin Brass
- Item
- Sconce
- Housing Material
- Metal
- Lamp Watts
- 60
- Lamp Type
- A19
- Series
- Ombelle
Description
Ombelle 5'' High 1Light Sconce Satin Brass