This item is Discontinued.

Elk Signature Accent Table, 17.75 in W, 12 in L, 20.5 in H, Metal H0895-10539

This item is Discontinued.

Elk Signature

Accent Table, 17.75 in W, 12 in L, 20.5 in H, Metal (Discontinued)

Mfr # H0895-10539
Zoro # G008205107
UPC # 818008064289
Country of Origin India
Category End Tables
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H0895-10539
Zoro #
G008205107
UPC #
818008064289
Country of Origin
India

Dimensions

Width
17.75 in
Length
12 in
Height
20.5 in

Details

Item
Accent Table
Tabletop Material
Metal
Leg Color
Brass
Finish
Antique Brass

Description

The Pebble Accent Table has an elongated oval shape made from brushed brass wrapped in a solid piece around the body and a top made from black glass The slender table is a versatile and stylish addition to any room


  • •17.75in W x 12in D x 20.5in H
  • •Item available in antique brass
  • •Item made from metal
  • •1 year limited warranty
  • •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
  • •Accent tables offer a fundamental and versatile function in any room

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.