This item is Discontinued.

This item is Discontinued.
Pollard Stool, Shou Sugi Ban (Discontinued)
Mfr #
H0015-10810
Zoro #
G508210465
UPC # 804343208303
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0015-10810
- Zoro #
- G508210465
- UPC #
- 804343208303
- Country of Origin
- China
Dimensions
- Height
- 21.5 in
- Length
- 20 in
- Width
- 21 in
Details
- Arm Style
- Transitional
- Series
- Pollard
- Frame Material
- Wood
- Item
- Stool
- Finish
- Shou Sugi Ban
- Color
- Black
Description
The Pollard Stool is a round swivel accent stool, perfect for a vanity or accent chair The body is upholstered in white boucl and the back is wrapped in curved wood, adding a sculptural element
- •21in W x 20in D x 21.5in H
- •Item has a painted finish
- •Item made from wood
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
- •Stools combine function and form to elevate a space and provide the perfect finishing touch
- •No assembly required