This item is Discontinued.

This item is Discontinued.
Risley 815'' High 3Light Floor Lamp, Matte Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-11103
- Zoro #
- G208204412
- UPC #
- 843558188253
- Country of Origin
- China
- Number of Bulbs
- 3
- Material
- Metal
- Finish
- Matte Black
- Shade Material
- Metal
- Bulb Type
- G45
- Dimmable
- No
- Glass Color
- Black
- Item
- Floor Lamp
- Bulb Base Type
- Medium - E26
- Max. Wattage
- 40
Description
The Risley 3Light Floor Lamp is inspired by iconic midcentury silhouettes Three slender rods extend out from a central base with tripod legs, each holding a bulb and a single single domed oviod black metal shade that is fully adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.