This item is Discontinued.

This item is Discontinued.
Accent Table, 12 in W, 12 in L, 23.25 in H, Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0805-10877
- Zoro #
- G108204307
- UPC #
- 804343208792
- Country of Origin
- India
- Item
- Accent Table
- Tabletop Material
- Metal
- Leg Color
- Brass
- Finish
- Aged Brass
Description
The Rowe Accent Table is a round drinks table made from aged brass with a white glass tabletop The table's three legs curl to a central point then taper out to the floor, creating a soft hourglass shape
- •12in W x 12in D x 23.25in H
- •Item has an aged brass finish
- •Item made from metal
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •No assembly required