This item is Discontinued.

This item is Discontinued.
Ruthie 32'' High 1Light Table Lamp, White Glaze, Includes LED Bulb (Discontinued)
Mfr #
H0019-11082-LED
Zoro #
G208204603
UPC # 809096088509
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-11082-LED
- Zoro #
- G208204603
- UPC #
- 809096088509
- Country of Origin
- China
- Material
- Earthenware
- Finish
- White Glazed
- Color
- White
- Bulb Type
- A21
- Item
- Table Lamp
- Glass Color
- Warm White
- Design Style
- Transitional
- Number of Bulbs
- 1
- Voltage
- 120
- Shade Material
- Fabric
- Maximum Wattage
- 9.5
- Shade Color
- White
- Bulb Base Type
- Medium - E26
Description
The Ruthie Table Lamp showcases a wide and narrow rounded twotone raw natural and white glazed ceramic body A white textured linen oval shade adds textural contrast
- •19in W x 13in D x 32in H
- •Item available in white glazed
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards