This item is Discontinued.

This item is Discontinued.
Sabira Accent Stool (Discontinued)
Mfr #
H0115-8263
Zoro #
G508209834
UPC # 818008056192
Country of Origin Viet Nam
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0115-8263
- Zoro #
- G508209834
- UPC #
- 818008056192
- Country of Origin
- Viet Nam
Dimensions
- Width
- 13 in
- Height
- 17 in
- Length
- 13 in
Details
- Arm Style
- Transitional
- Series
- Sabira
- Frame Material
- Earthenware
- Color
- White
- Item
- Stool
- Finish
- White Glazed
Description
The Sabira earthenware stool features a drum shape with an aged white finish and natural woven detailing Designed for modern or organic inspired spaces, this piece features cut out handles on its sides for easy portability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.