This item is Discontinued.

This item is Discontinued.
Accent Table, 20 in W, 20 in L, 22 in H, Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0895-10647
- Zoro #
- G308204787
- UPC #
- 818008064982
- Country of Origin
- India
Dimensions
- Width
- 20 in
- Length
- 20 in
- Height
- 22 in
Details
- Item
- Accent Table
- Tabletop Material
- Metal
- Leg Color
- Black
- Finish
- Graphite
Description
The Sevilla Forged Accent Table is made from slender bars of forged iron The small square table has crisscrossing support beams and a white marble top This table is simple, stylish and highly versatile
- •20in W x 20in D x 22in H
- •Item available in graphite
- •Item made from metal
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room