This item is Discontinued.

This item is Discontinued.
Skye 28'' High 1Light Table Lamp, Frosted Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-11080
- Zoro #
- G108204796
- UPC #
- 843558188048
- Country of Origin
- China
- Material
- Glass
- Finish
- Frosted Blue
- Color
- Blue
- Bulb Type
- A21
- Item
- Table Lamp
- Number of Bulbs
- 1
- Shade Color
- White
- Shade Material
- Fabric
- Design Style
- Modern/Contemporary
- Voltage
- 120
- Maximum Wattage
- 150
- Bulb Base Type
- Medium - E26
Description
The Skye Table Lamp is defined by a central rounded body made from ice blue frosted glass The dramatic sculptural silhouette of this table lamp is balanced by an elongated white textured linen drum shade
- •14in W x 14in D x 28in H
- •Item available in frosted blue
- •Item made from glass
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards