This item is Discontinued.

This item is Discontinued.
Taber Bench, Natural (Discontinued)
Mfr #
H0015-10812
Zoro #
G308207092
UPC # 804343208341
Country of Origin China
Category Accent Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0015-10812
- Zoro #
- G308207092
- UPC #
- 804343208341
- Country of Origin
- China
- Series
- Taber
- Frame Material
- Wood
- Arm Style
- Transitional
- Hardware Finish
- Natural
- Color
- Natural
Description
The Taber Bench is a rectangular bench upholstered with natural leather Angled miter joints on the ash wood sides add a modernized Japandi element to this bench, making it ideal for a variety of room settings
- •64.25in W x 15.75in D x 24in H
- •Item has a natural finish
- •Item made from wood
- •1 year limited warranty
- •Seating options are designed to complete a design scheme and bring function to any room with style to spare
- •Benches combine function and form to elevate a space and provide the perfect finishing touch
- •Some assembly required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.