This item is Discontinued.

This item is Discontinued.
Accent Table, 20 in W, 20 in L, 20 in H, Wood (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0895-10699
- Zoro #
- G908205030
- UPC #
- 818008065507
- Country of Origin
- India
- Item
- Accent Table
- Tabletop Material
- Wood
- Leg Color
- Brown
- Finish
- Walnut
Description
The Treble Accent Table is a triangular side table with a walnutfinished solid wood base with slightly tapered legs The top features a triangular black marble inset, adding to its midcentury appeal