This item is Discontinued.

This item is Discontinued.
Accent Table, 17.75 in W, 17.75 in L, 18 in H, Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0895-10511
- Zoro #
- G308204350
- UPC #
- 818008063794
- Country of Origin
- India
Dimensions
- Width
- 17.75 in
- Length
- 17.75 in
- Height
- 18 in
Details
- Item
- Accent Table
- Tabletop Material
- Metal
- Leg Color
- White
- Finish
- White
Description
The Zona Accent Table has a conical base with a white plaster finish, which tapers up to a round marble top The black marble top is anchored in the center by a small white plaster circle matching the base