This item is Discontinued.

This item is Discontinued.
Abilene 32'' High 1Light Table Lamp, Set of 2 Green (Discontinued)
Mfr #
S0019-8040/S2
Zoro #
G308204336
UPC # 818008055560
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-8040/S2
- Zoro #
- G308204336
- UPC #
- 818008055560
- Country of Origin
- China
Dimensions
- Height
- 32 in
- Width
- 16 in
- Length
- 16 in
Details
- Material
- Glass
- Finish
- Green
- Color
- Green
- Bulb Type
- A21
- Item
- Table Lamp
- Design Style
- Transitional
- Shade Color
- White
- Shade Material
- Fabric
- Number of Bulbs
- 1
- Maximum Wattage
- 150
- Bulb Base Type
- Medium - E26
Description
The Abilene table Lamp brings a modern note to a classic form Its timeless vase shape is made from green glass that features gold spotting The design sits on a clear, acrylic base, adding an extra touch of luxe to its appeal Ideal for bedrooms, living rooms or hallways, this design brings a subtle nod to modern glamour Keeping the look fresh, this lamp is topped with a round, hardback shade in off white, linen fabric The Abilene is also available in a white, marbled finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.