This item is Discontinued.

This item is Discontinued.
Accent Table, 18 in W, 18 in L, 24 in H, Natural Materials (Discontinued)
Mfr #
S0075-10405
Zoro #
G508204563
UPC # 804343208099
Country of Origin Indonesia
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-10405
- Zoro #
- G508204563
- UPC #
- 804343208099
- Country of Origin
- Indonesia
Dimensions
- Width
- 18 in
- Length
- 18 in
- Height
- 24 in
Details
- Item
- Accent Table
- Tabletop Material
- Natural Materials
- Leg Color
- Green
- Finish
- Evergreen Fog
Description
The Sawyer Accent Table is a small cylindrical table wrapped in woven painted seagrass in a horizontal channeled pattern, with a painted composite top The simple, versatile table has a coastalinspired look and works in a variety of room settings
- •18in W x 18in D x 24in H
- •Item has a painted finish
- •Item made from natural materials
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •No assembly required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.