This item is Discontinued.

This item is Discontinued.
Accent Table, 24 in W, 18 in L, 18 in H, Wood (Discontinued)
Mfr #
S0805-7445/S2
Zoro #
G308204503
UPC # 071438015126
Country of Origin India
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0805-7445/S2
- Zoro #
- G308204503
- UPC #
- 071438015126
- Country of Origin
- India
Dimensions
- Width
- 24 in
- Length
- 18 in
- Height
- 18 in
Details
- Item
- Accent Table
- Tabletop Material
- Wood
- Leg Color
- Natural
- Finish
- Natural
Description
The Akin Accent Tables feature an open, metal frame base, allowing the smaller of the two to be neatly nested under the larger one when not in use The wood tray table tops on these pieces provide handles for ease of movement while the raised sides help keep items secure The Akin tables are ideal for presenting food or beverages or providing a useful spot for keeping phones and keys in a hallway This item comes in brushed steel and natural wood finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.