This item is Discontinued.

This item is Discontinued.
Babcock 27'' High 1Light Table Lamp, White Glaze (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-11169
- Zoro #
- G008204612
- UPC #
- 843558187690
- Country of Origin
- China
Dimensions
- Height
- 27 in
- Width
- 16 in
- Length
- 16 in
Details
- Material
- Earthenware
- Finish
- White Glazed
- Color
- White
- Bulb Type
- A21
- Item
- Table Lamp
- Shade Color
- Natural
- Number of Bulbs
- 1
- Design Style
- Transitional
- Voltage
- 120
- Shade Material
- Rattan
- Maximum Wattage
- 150
- Bulb Base Type
- Medium - E26
Description
The Babcock Table Lamp showcases a smooth rounded ceramic body with a twotone white matte and glossy glaze A natural wrapped rattan drum shade adds warm color and textural contrast to this coastalinspired lamp
- •16in W x 16in D x 27in H
- •Item available in white glazed
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.