This item is Discontinued.

This item is Discontinued.
Baitz 625'' High 1Light Floor Lamp, Matte Black, Includes LED Bulb (Discontinued)
Mfr #
S0019-11172-LED
Zoro #
G208204511
UPC # 809096088790
Country of Origin China
Category Floor Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-11172-LED
- Zoro #
- G208204511
- UPC #
- 809096088790
- Country of Origin
- China
Dimensions
- Height
- 62.5 in
- Length
- 16 in
- Width
- 19.5 in
Details
- Number of Bulbs
- 1
- Material
- Metal
- Finish
- Matte Black
- Shade Material
- Rattan
- Bulb Type
- A21
- Dimmable
- No
- Glass Color
- Natural
- Item
- Floor Lamp
- Bulb Base Type
- Medium - E26
- Max. Wattage
- 9.5
Description
The Baitz Floor Lamp pairs understated matte black metal with an ontrend, offset canestyle drum shade Its modern farmhouse simplicity and Scandinavian appeal includes a transition from its angular form to an elegant long metal tail, with a neatly engineered metal collar handling the progression with ease
- •19.5in W x 16in D x 62.5in H
- •Item available in matte black
- •Item made from metal
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.