This item is Discontinued.

This item is Discontinued.
Barden 30'' High 1Light Table Lamp, Set of 2 Blue (Discontinued)
Mfr #
S0019-10283/S2
Zoro #
G408204588
UPC # 818008061950
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-10283/S2
- Zoro #
- G408204588
- UPC #
- 818008061950
- Country of Origin
- China
Dimensions
- Height
- 30 in
- Width
- 17 in
- Length
- 17 in
Details
- Material
- Composite
- Finish
- Blue
- Color
- Blue
- Bulb Type
- A21
- Item
- Table Lamp
- Number of Bulbs
- 1
- Shade Color
- White
- Shade Material
- Fabric
- Voltage
- 120
- Maximum Wattage
- 150
- Design Style
- Transitional
- Bulb Base Type
- Medium - E26
Description
The Barden Table Lamp has a playful shape made from rounded, stacked rings that widen in the center The soft etched finish and dry texture give it an updated coastal look and feel, with a sculptural shape that feels thoroughly modern
- •17in W x 17in D x 30in H
- •Item available in blue
- •Item made from composite
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.