This item is Discontinued.

This item is Discontinued.
Bartlett Console Table, Shoji White (Discontinued)
Mfr #
S0075-10406
Zoro #
G208207352
UPC # 804343208266
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-10406
- Zoro #
- G208207352
- UPC #
- 804343208266
- Country of Origin
- Indonesia
Dimensions
- Height
- 34 in
- Length
- 12 in
- Width
- 50 in
Details
- Arm Style
- Transitional
- Series
- Bartlett
- Frame Material
- Natural Materials
- Finish
- Shoji White
- Item
- Console Table - Desk
- Color
- White
Description
The Bartlett Console Table is a continuous square of wood with gently curved edges The frame is wrapped in seagrass and painted Shoji White The look is sophisticated and sculptural, ideal for an entryway or hallway
- •50in W x 12in D x 34in H
- •Item has a painted finish
- •Item made from natural materials
- •1 year limited warranty
- •These tables combine function and style to elevate any room in the home
- •Console tables offer a slender tabletop for display and storage
- •No assembly required
- •Mounting hardware included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.