This item is Discontinued.

This item is Discontinued.
Beckwith 27'' High 1Light Table Lamp, Dark Green, Includes LED Bulb (Discontinued)
Mfr #
S0019-11152-LED
Zoro #
G608204890
UPC # 809096088721
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-11152-LED
- Zoro #
- G608204890
- UPC #
- 809096088721
- Country of Origin
- China
Dimensions
- Height
- 27 in
- Width
- 15 in
- Length
- 15 in
Details
- Material
- Composite
- Finish
- Dark Green
- Color
- Green
- Bulb Type
- A21
- Item
- Table Lamp
- Glass Color
- Warm White
- Voltage
- 120
- Design Style
- Transitional
- Number of Bulbs
- 1
- Shade Material
- Fabric
- Shade Color
- White
- Maximum Wattage
- 9.5
- Bulb Base Type
- Medium - E26
Description
The Beckwith Table Lamp features a tall cylindrical body in a painted finish made from sculpted composite with a stacked leaf pattern, with rows of opening leaves traveling up the base The lamp is topped with a white fabric drum shade
- •15in W x 15in D x 27in H
- •Item available in dark green
- •Item made from composite
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.