This item is Discontinued.

This item is Discontinued.
Belen 31'' High 1Light Table Lamp, Navy, Includes LED Bulb (Discontinued)
Mfr #
S0019-11162-LED
Zoro #
G408204908
UPC # 809096088752
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-11162-LED
- Zoro #
- G408204908
- UPC #
- 809096088752
- Country of Origin
- China
Dimensions
- Height
- 31 in
- Width
- 17 in
- Length
- 17 in
Details
- Material
- Earthenware
- Finish
- Navy Glazed
- Color
- Blue
- Bulb Type
- A21
- Item
- Table Lamp
- Glass Color
- Warm White
- Shade Color
- White
- Design Style
- Transitional
- Number of Bulbs
- 1
- Voltage
- 120
- Shade Material
- Cord
- Maximum Wattage
- 9.5
- Bulb Base Type
- Medium - E26
Description
The Belen Table Lamp has a bold, angular modernized gourd shape with four central triangular banded details that add dimension The lamp is made from glazed earthenware with a woven natural vertically wrapped rope drum shade
- •17in W x 17in D x 31in H
- •Item available in navy glazed
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.