This item is Discontinued.

This item is Discontinued.
Bennett Bowl, Gray Wash (Discontinued)
Mfr #
S0807-11383
Zoro #
G308210214
UPC # 843558190430
Country of Origin India
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0807-11383
- Zoro #
- G308210214
- UPC #
- 843558190430
- Country of Origin
- India
Details
- Item
- Bowl - Tray
- Color
- Gray
Description
The Bennett Bowl is a footed mango wood bowl in cerused gray The bowl features an irregular, curved rim and linear etching around the bowl's exterior The bowl is supported by four round nickel feet
- •11in W x 11in D x 3.5in H
- •Item available in graywash
- •Item made from wood
- •1 year limited warranty
- •Decorative, functional and stylish, these storage items create organizational zones for everyday household items
- •Item is not rated for outdoor use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.