This item is Discontinued.

This item is Discontinued.
Bowen 315'' High 1Light Table Lamp, Set of 2 White (Discontinued)
Mfr #
S0019-10308/S2
Zoro #
G308204923
UPC # 818008062124
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-10308/S2
- Zoro #
- G308204923
- UPC #
- 818008062124
- Country of Origin
- China
Dimensions
- Height
- 31.5 in
- Width
- 17 in
- Length
- 10 in
Details
- Material
- Earthenware
- Finish
- White Glazed
- Color
- White
- Bulb Type
- A21
- Item
- Table Lamp
- Number of Bulbs
- 1
- Maximum Wattage
- 150
- Voltage
- 120
- Design Style
- Transitional
- Shade Color
- White
- Shade Material
- Fabric
- Bulb Base Type
- Medium - E26
Description
The Bowen Table Lamp features an openwork coralinspired carved body made from high gloss white painted earthenware This coastalinspired lamp offers a note of fresh modern style to any space A heavy crystal base and white linen oval shade complete the look
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.