This item is Discontinued.

This item is Discontinued.
Bowman Box, Set of 2 Rich Brown (Discontinued)
Mfr #
S0037-11305/S2
Zoro #
G508210243
UPC # 843558189427
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0037-11305/S2
- Zoro #
- G508210243
- UPC #
- 843558189427
- Country of Origin
- China
Details
- Color
- Brown
- Item
- Box - Bin - Basket
Description
The Bowman Boxes, sold as a set of two, are rectangular woven rattan storage and display boxes in a rich brown finish With clear glass panels on the lids, these boxes can be used to display important treasures
- •13.5in W x 9.5in D x 5.5in H
- •Item available in rich brown
- •Item made from natural materials
- •1 year limited warranty
- •Decorative storage vessels in a range of materials and sizes add functional and flair to any space
- •Item is not rated for outdoor use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.