This item is Discontinued.

This item is Discontinued.
Bromley 325'' High 1Light Table Lamp, Set of 2 Brown (Discontinued)
Mfr #
S0019-10309/S2
Zoro #
G008205039
UPC # 818008062131
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-10309/S2
- Zoro #
- G008205039
- UPC #
- 818008062131
- Country of Origin
- China
Dimensions
- Height
- 32.5 in
- Width
- 17 in
- Length
- 17 in
Details
- Material
- Earthenware
- Finish
- Brown
- Color
- Brown
- Bulb Type
- A21
- Item
- Table Lamp
- Shade Color
- Brown
- Design Style
- Transitional
- Voltage
- 120
- Maximum Wattage
- 150
- Shade Material
- Fabric
- Number of Bulbs
- 1
- Bulb Base Type
- Medium - E26
Description
The Bromley Table Lamp is made from earthenware in an ombre caramel painted finish The classic shape and beautiful warm color of the lamp makes it an ideal choice for a living room or bedroom A round oatmealcolored linen shade completes the look
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.